KYOTO TOOL (KTC) Strut Spring Compressor AS10 1unit

#Nomor SKU S033418476
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number AS10
Unit 1unit
Berat (Kg) 2.3
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 15 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is a special tool for attaching and detaching strut-type coil springs used in automobile suspensions.
-If an abnormal load is applied to the spring compressor during work, the breakage mechanism inside the drive provided in the center screw bolt section will break.
-The center screw bolt is built into the main body so that the threaded part is protected.
-The main unit is a vertical pipe type, which is compact and easy to use, increasing work efficiency.
-Applicable coil spring: wire diameter 18mm or less, outer diameter 90-170mm (standard arm), 135-220mm (large arm), effective number of turns 2 or more, spring gap 20mm or more *
Large arm is optional . , standard arm
AS10-2 , and large arm AS10-3 are set as spare parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan