CRC Multi Purpose Spray Adhesive (Lem Semprot) 210ml 1pc

#Nomor SKU S033400068
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (ml) 210
Flammability Extremely Flammable
Flash Point (°C) <0
Unit Dimensions (DxWxH) (mm) 55x55x190
Ph Relates to hydrogen ION concentration using a scale of 0 (high acidic) to 14 (high alakaline)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 31 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CRC Multi-Purpose Spray Adhesive bonds most materials quickly and easily, giving a long lasting bond. It is formulated to give a fast tack off, low soak spray and dries clear. CRC Multi Purpose Aerosol Spray Adhesive is a pressure sensitive one-way adhesive that remains repositionable for 1-2 minutes eliminating costly errors with expensive materials. Once positioned, the adhesive will bond within 10-20 minutes. Full cure will take 24 hours.
Feature
Reliable – High strength Convenient – Rapid cure, fast tack User friendly – Non staining, low mist. Aerosol = no clean up. Easy to Use – Repositionable, clear drying Cost effective – Low soak Low odour – Safe for indoor use
Use
Spray 20-25cm from surface using a smooth weeping action. Use a light coat only. Non-porous surfaces: Apply to one surface and allow to tack off for 1 minute (maximum of 4 minutes), then press together firmly. Porous surfaces: Apply to both surfaces and allow to tack off for 1 minute (maximum of 4minutes), then press together firmly. Some porous surfaces may require pre-coating to seal material. Allow a thin coat to dry thoroughly before applying final coat of adhesive. Adhesive remains repositionable for 1-2 minutes from the first time of contact. When finished, hold can upside down and spray briefly to clear nozzle.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan