CRC Lecithin Mold Release 12oz 1pc

#Nomor SKU S033399973
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (oz) 12
Dry Time Full Dry Fast on mold surface
MIR Value <1.1
Plastic Safe Yes
Removal Remove with organic solvents
Unit Dimensions (DxWxH) (inch) 2.63x2.63x7.75
Viscosity Not determined @68°F
Working Temperature (°F) up to 500
Evaporation Rate Not Determined
Film Type Non-drying
Propellant DME, HFC-152A
Working Temperature (°C) up to 260
Berat (Kg) 0.3
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-silicone mold release helps assure multiple releases and will not interfere with parts to painted, bonded, heat sealed or laminated. Meets FDA Regulation CFR 175.300 (release agent).
Use
Injection and compression molding of ABS, acetyl, acrylic, nylon, polycarbonate, polyethylene, polypropylene, polystyrene, polysulfone, PVC, and rubber. Also for use on plastic wrap equipment, gaskets and seals.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan