CRC Dry PTFE Lube (Pelumas PTFE) 3049 500ml 1pc

#Nomor SKU S033399812
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Model Number 3049
Unit 1pc
Volume (ml) 500
Flash Point (°C) -5
Boiling Point (°C) 8 (initial)
Odour Isopropyl Alcohol
Appearance Opaque White Film
Solubility Miscible with water
Volatile (%) 96
Vapour Density (%) 96
Specific Gravity (bulk) 0.88
Propellant Hydrocarbon Hydrocarbon
Type of Film Dry white PTFE film
Temperature Range (°C) -20 to +250
Berat (Kg) 0.2
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 25 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
CRC Drylube with PTFE merupakan pelumas film kering berkinerja tinggi yang basah dan cepat kering saat diaplikasikan pada film mikro-tipis partikel submikron PTFE tanpa noda. CRC Drylube with PTFE diformulasikan untuk beban berat yang ekstrim, sliding mechanism dan roda gigi terbuka untuk mencegah lengket, mengurangi gesekan, panas, dan keausan. CRC Drylube with PTFE menembus dan mengikat ke logam dan sebagian besar permukaan lainnya, dan dapat digunakan pada peralatan industri untuk memastikan pekerjaan tanpa gangguan.

Detail Produk:
- Cepat kering
- Tahan debu & kotoran
- Tidak luntur atau menetes
- Ketahanan kimia yang sangat baik
Description
CRC Drylube with PTFE is a high-performance dry film lubricant that is applied wet and quickly dries to a non-staining micro-thin film of submicron PTFE particles. It is formulated for extreme heavy loads, sliding mechanisms and open gears in applications where the use of wet lubricants is not desirable. It penetrates and bonds to metal and most other surfaces and can be used on equipment in operation for uninterrupted workflow.

CRC Drylube with PTFE prevents sticking reducing friction, heat and wear with a very low coefficient of friction over a wide temperature range. It prevents galling or seizing and will not melt, freeze, run, pool or contaminate in-process materials.
Warning
Pengiriman hanya bisa dilakukan melalui jalur darat
Feature
Extreme pressure lube – Premium performance lubricant for heavy loads, metal-on-metal sliding on flat surfaces, open gear systems.
Dries fast – Does not interrupt workflow. Designed for applications in clean industries where the use of wet lubricants is not desirable.
Resists dust and dirt – For lubrication in dusty environments where contaminants might interfere with conventional wet lubricants.
Does not wash or drip off – Excellent adhesion to metal, wood, rubber, plastic, glass and most other surfaces.
Excellent chemical resistance – Effective in difficult conditions.
Temperature Range – Effective from -20°C to +250°C.
MPI Approved C11
Use
Machine bed lubrication
Saw benches
Extreme heavy loads
Sliding mechanisms
Open gears/bearings
Packaging machinery
Excellent mould release and parting agent
Paper, textile and plastics manufacturing industries where direct contact is involved with surfaces which would be contaminated by wet or silicone based products
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan