CRC Dry PTFE Lube (Pelumas PTFE)

Sebelum PPN:
Rp229.900
Spesifikasi
AppearanceOpaque White Film
Boiling Point (°C)8 (initial)
Flash Point (°C)-5
OdourIsopropyl Alcohol
Propellant HydrocarbonHydrocarbon
SolubilityMiscible with water
Specific Gravity (bulk)0.88
Temperature Range (°C)-20 to +250
Type of FilmDry white PTFE film
Vapour Density (%)96
Volatile (%)96
Volume (ml)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DRY PTFE LUBE, 10 WT OZ
Model#: 03044

DESCRIPTION:
Contains PTFE, the advanced Dry Film lubricant technology from DuPont. Penetrates and bonds to most surfaces. Prevents sticking, reducing friction and wear and is highly resistant to oil, dust and dirt build-up. NSF H2 Registered.

APPLICATIONS:
Hinges, locks, catches, pulleys, conveyors, machine parts, chutes & slides, coin mechanisms, window guides, drawers, rollers, control buttons, switches, electrical wires & harnesses.
Warning
Pengiriman hanya bisa dilakukan melalui jalur darat

Ulasan Produk

Tidak ada ulasan