Honda Power Product Gasoline Engine General Purpose (Mesin Penggerak Bensin) GX390T2-QN-G-R280 With Hose and Regulator 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | GX390T2-QN-G-R280 |
|---|---|
| Unit | 1unit |
| Machine Type | OHV, 4 Stroke, Single Cylinder, Inclined by 25 and LPG Part |
| Cylinder Fill (cm³) | 389 |
| Diameter x Steps | 88.0x64.0 |
| Clean Energy (kW/rpm) | 8.7/3600 min-1 |
| Maximum Torque (N m/rpm) | 26.5/2500 |
| Air Purifier | Dual Elements |
| Compression Ratio | 8.2 |
| Ignition System | CDI Digital |
| Oil Capacity (L) | 1.1 |
| Fuel Tank Capacity (L) | 6 |
| Dimension (LxWxH) (mm) | 407x459x449 |
| PTO Shaft (mm) | 25.4 |
| Berat (Kg) | 31.0 |
| Tanggal Produk Terdaftar | 09 September 2022 |
| Terakhir Diperbaharui | 27 March 2026 |
Informasi Produk
Description
Honda Bi Fuel LPG Engine Technology (using a Converter Kit) and Gasoline that is capable of producing tough, environmentally friendly and very economical performance for long-term use.
Lightweight design with a simple shape makes it easy to install the machine for a variety of equipment.
Honda GX series 4-stroke engine has become an international standard for multi-purpose machines.
- Special Material for LPG
- Honda OHV commercial grade engine
- 9.6kW (13HP)/3600rpm and 389 cm³ Cylinder Capacity
- Fuel Saver
Lightweight design with a simple shape makes it easy to install the machine for a variety of equipment.
Honda GX series 4-stroke engine has become an international standard for multi-purpose machines.
- Special Material for LPG
- Honda OHV commercial grade engine
- 9.6kW (13HP)/3600rpm and 389 cm³ Cylinder Capacity
- Fuel Saver
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Honda%20Power%20Product%20Gasoline%20Engine%20General%20Purpose%20(Mesin%20Penggerak%20Bensin)%20GX390T2-QN-G-R280%20With%20Hose%20and%20Regulator%201unit/88S033254296-1.jpg)