NOYAFA Penguji Kabel Digital NF-8200 1unit

#Nomor SKU S033253787
Wishlist
Rating:
100% of 100
(1)
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number NF-8200
Unit 1unit
Max. Distance of Tracing Cable (m) Electrified wire (3000), Non-electrified wire (2000)
Max. Distance of Cable Mapping (m) 2500
Max. Distance of Cable Length Testing (m) 100
Trace Cable Connected to Switch Anti-jamming
Tone Mode 2 tone, adjustable
Compaptible with Connectors RJ11, RJ45
LED Light Display Wiremap, tone, tracing
Cable Map Indication LCD (#1- #8)
Shielded Indication LCD (#9)
Voltage Protection (V) AC 60/DC 42
Low Battery Display (V) 6.5 (LCD
Battery Type DC9.0V (NEDA 1604/6F22 DC9V) x1pc
Dimensions (LxWxD) (mm) 185x80x32
Receiver Frequency (kHz) 225
Receiver Max. Working Current (mA) 70
Receiver Earphone Jack 1
Receiver LED illumination 2 LEDs
Receiver Battery Type DC9.0V (NEDA 1604/6F22 DC9V) x 1pc
Receiver Dimensions (LxWxD) (mm) 218x46x29
Remote Dimensions (LxWxD) (mm) 107x30x24
Berat (Kg) 0.8
Tanggal Produk Terdaftar 09 September 2022
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Noyafa NF-8200 Anti-jamming Cable Tracker and Tester for Telephone and Network
Trace and locate RJ11, RJ45 (STP / 4-core) cables.

Anti-jamming, capable of working on the exchanger and PC startup.

Measure cable length for RJ11, RJ45 Cable.

Check open, short, cross, crosstalk for RJ11,RJ45 cable.

Locate short and breakage point accurately.

Earphone permits use in noisy environments.

Certification. Passes RoHS, FCC, and CE compliance testing, and Noyafa is certified to the ISO 9001 standard.

100% Affordable. Manufactured in China and a lot cheaper than competitor products with similar quality

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk