Mikrotik Wireless System RBSXTsq5HPnD SXTsq 5 High Power 1unit

#Nomor SKU S033184715
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number RBSXTsq5HPnD
Unit 1unit
Product Code RBSXTsq5HPnD
Architecture MIPSBE
CPU AR9344
CPU Core Count 1
CPU Nominal Frequency (MHz) 600
Dimensions (mm) 129x129x34
RouterOS License 4
Operating System RouterOS
Size of RAM 64 MB
Storage Size 16 MB
Storage Type FLASH
MTBF Approximately 100'000 hours at 25C
Tested Ambient Temperature (°C) -40 to 70
Number of DC Inputs 1 (PoE-IN)
Maximum Power Consumption (W) 7
Cooling Type Passive
PoE in Passive PoE
PoE in Input Voltage (V) 10-28
Certification CE, FCC, IC, EAC, ROHS
IP IP54
Berat (Kg) 0.8
Tanggal Produk Terdaftar 31 August 2022
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SXTsq 5 is a compact and lightweight outdoor
wireless device with an integrated antenna, perfect
for point-to-point links or as a CPE unit. It is compact, weatherproof and easy to mount. The SXTsq 5 retains a 16 dBi antenna like the SXT 5, our previous model, yet the antenna design has been improved and the physical size has been dramatically reduced - the SXTsq is two times thinner. Higher TX power allows to reach longer distances than SXTsq Lite 5.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan