Mikrotik Wireless System

Sebelum PPN:
Rp2.099.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This NetMetal version is equipped with super high power 1.3W 2x2 dual chain 802.11a/n/ac wireless and two RP-SMA connectors for external antennas

The NetMetal is a 802.11ac wireless device in a waterproof metal enclosure. Its rugged design is made to withstand the toughest conditions, but at the same time is easy to use and can be opened and closed with one hand. The solid aluminum enclosure also works as a reliable heat-sink for it’s high output power radio.

The NetMETAL is equipped with powerful 720Mhz CPU, 128MB RAM, one Gigabit Ethernet port, 802.11ac wireless, one SFP cage, USB, RP-SMA connectors for external antennas and RouterOS L4 license. The enclosure is sealed to conform with the IP54 standard.

- RB921UAGS-5SHPacT-NM-US (USA) is factory locked for 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.

- RB921UAGS-5SHPacT-NM (International) supports 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).

Ulasan Produk

Tidak ada ulasan