Mikrotik Wireless System RBSXTsq5nD SXTsq Lite5 1unit
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | RBSXTsq5nD |
|---|---|
| Unit | 1unit |
| Product Code | RBSXTsq5nD |
| Architecture | MIPSBE |
| CPU | AR9344 |
| CPU Core Count | 1 |
| CPU Nominal Frequency (MHz) | 600 |
| Dimensions (mm) | 129x129x34 |
| RouterOS License | 3 |
| Operating System | RouterOS |
| Size of RAM | 64 MB |
| Storage Size | 16 MB |
| Storage Type | FLASH |
| MTBF | Approximately 100'000 hours at 25C |
| Tested Ambient Temperature (°C) | -40 to 70 |
| Number of DC Inputs | 1 (PoE-IN) |
| Maximum Power Consumption (W) | 6 |
| Cooling Type | Passive |
| PoE in | Passive PoE |
| PoE in Input Voltage (V) | 10-30 |
| Certification | CE, FCC, IC, EAC, ROHS |
| IP | IP54 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 31 August 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The SXTsq Lite5 is a compact and lightweight outdoor wireless device with an integrated antenna. Perfect for point to point links of up to 12 kilometers or as a CPE unit. It is compact, weatherproof and easy to mount. The SXTsq Lite5 retains a 16dBi antenna like the SXT Lite5, our previous model, yet the antenna design has been improved and the physical size has been dramatically reduced - the SXTsq is two times thinner (see photos for comparison).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan