Mikrotik Wireless System RBDynaDishG-5HacD DynaDish 5 1unit
Rp7.599.900
Persediaan
Spesifikasi Produk
| Model Number | RBDynaDishG-5HacD |
|---|---|
| Unit | 1unit |
| Product Code | RBDynaDishG-5HacDr3 |
| CPU | QCA9557 |
| CPU Nominal Frequency (MHz) | 720 |
| Dimensions (mm) | Ø 404, height 175 (without mount) |
| RouterOS License | 3 |
| Operating System | RouterOS |
| Size of RAM | 128 MB |
| Storage Size | 16 MB |
| Storage Type | FLASH |
| MTBF | Approximately 200'000 hours at 25C |
| Tested Ambient Temperature (°C) | -40 to 70 |
| Number of DC Inputs | 1 (PoE-IN) |
| Maximum Power Consumption (W) | 9 |
| Cooling Type | Passive |
| PoE in | 802.3af/at |
| PoE in Input Voltage (V) | 11-60 |
| Voltage Monitor | Yes |
| Certification | CE, FCC, IC, EAC, ROHS |
| IP | IP54 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 31 August 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The DynaDish 5 is a new 802.11ac outdoor device with an integrated 25dBi antenna. Compact in it’s design, it is a simple and completely integrated product with everything you need to quickly install a reliable point to point link.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan