Mikrotik Ethernet Router RB2011UiAS-RM 1unit

#Nomor SKU S033184524
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number RB2011UiAS-RM
Unit 1unit
Product Code RB2011UiAS-RM
CPU AR9344
CPU Nominal Frequency (MHz) 600
Dimensions (mm) 443x92x44
Operating System RouterOS
Size of RAM 128 MB
Storage Size 128 MB
Storage Type NAND
Number of DC Inputs 2 (DC jack, PoE-IN)
Maximum Power Consumption (W) 28
Cooling Type Passive
PoE in Passive PoE
PoE in Input Voltage (V) 8-30
PoE-out ports Ether10
Max. Total Out (mA) 510
Number of USB Ports 1
USB slot Type USB type A
Max USB current (A) 2
IP IP20
Berat (Kg) 4.0
Tanggal Produk Terdaftar 31 August 2022
Terakhir Diperbaharui 22 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RB2011 is a low cost multi port device series. Designed for indoor use, and available in many different cases, with a multitude of options.



The RB2011 is powered by RouterOS, a fully featured routing operating system which has been continuously improved for fifteen years. Dynamic routing, hotspot, firewall, MPLS, VPN, advanced quality of service, load balancing and bonding, real-time configuration and monitoring - just a few of the vast number of features supported by RouterOS.



RouterBOARD 2011UiAS-RM, in comparison with RB2011L series, not only has five Gigabit LAN ports and five Fast Ethernet LAN ports, but also has RJ45 serial port, USB port and more RAM (128MB instead of 64MB). Also, it has RouterOS L5 license (instead of L4) and nice touchscreen LCD for configuration. SFP cage is also present (SFP module not included!)



There is PoE output function for port #10 - it can power other PoE capable devices with the same voltage as applied to the unit. Maximum load on the port is 500mA.



Tested and recommended to use with MikroTik SFP modules: S-85DLC05D, S-31DLC20D and S-35/53LC20D (not included)



RouterBOARD 2011UiAS-RM comes with 1U rackmount enclosure, LCD panel and power supply.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan