Herme Seal Sealant H-260 Grey 500g 1pc

Rp469.900
Persediaan

Spesifikasi Produk

Model Number H-260
Unit 1pc
Type of Pipe Multipurpose Piping
Color Grey
Type Liquid
Film Characteristic Non Drying And Sticky
Viscosity (m Pa) 60000
Specific Gravity 1.4
Nonvolatile Content (%) 100
Temperature Maximum (°C) 260
Minimum Temperature (°C) -30
Water Pressure Resistance (MPa) 4.9
Shelf Life One Year
Berat (Kg) 0.6
Tanggal Produk Terdaftar 28 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
How To Use

- Clean the threads
Herme Seal is extremely water and oil resistant, and therefore it will not adhere if there is oil or water on the screw threads. Remove oil, water, dust, screw-cutting dreg, etc. on the threads completely.

- Brush on lightly
Brush on lightly, so as to just fill in the threads (about 0.2-0.4mm). If you brush the seal on too heavily, when the pipes are joined, the sealing will be squeezed inside where it will stain the inner surface of the pipe or clog up the pipe cock.

- After joining pipes, keep them as dry as possible.
Herme Seal acts at its highest efficiency when it is completely dried and the solvent material is evaporated.
The pipes should be screwed together firmly, and after joining, they should be kept as dry as possible.
Use
For Multipurpose Pipes

HERME SEAL H-260 has excellent heat resistance and chemical resistance so it can be used in wide range of piping, since it has wide range of heat and chemical resistance.
(Temperature -30 to +260°C / Steam temperature up to + 150°C)
This is a non-solvent type that does not contain organic solvent so it will not be hazardous material for "Fire Service Act" and "Ordinance on Prevention of Organic Solvent Poisoning". It is non-drying type therefore you can save construction time.
Do not use in potable water.

Ketentuan dan Kondisi Barang

Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan