NITTO KOHKI Coupling Semicon Cupla SP Type Socket (Kopler) 1S-304-E 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | 1S-304-E |
|---|---|
| Unit | 1pc |
| Body Material | Electropolished Stainless Steel SUS304 |
| Seal Material | Ethylene-propylene Rubber |
| Container Capacity (L) | for 10-20 |
| Dimension L (mm) | 48 |
| Dimension D (mm) | phi 24 |
| Dimensions H (WAF) (mm) | 14 |
| Dimensions t (mm) | Rc 1/8 |
| Minimum Cross Section Area (mm²) | 13 |
| Working Pressure (MPa) | 0.2 |
| Working Temperature Range (°C) | 0-50 |
| Maximum Tightening Torque (N m) | 9 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 August 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Feature
General purpose type with stainless steel body and rubber seal. Electro-polished body for enhanced corrosion resistance.- Body and valve springs are stainless steel (SUS304). Body is electro-polished for enhanced corrosion resistance.
- Seal materials can be selected to suit your fluid and application, to flexibly comply with your semiconductor production process requirements.
- All components are cleaned,assembled,inspected,and then packed in a clean room.
- Grease free.No grease is applied to the seal material.
- Each plug comes with a dust cap.
- Stainless steel SUS316 body and valve springs are available as made-to-order products.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan