NITTO KOHKI Coupling Semicon Cupla SP Type Socket (Kopler)

Sebelum PPN:
Rp1.599.900 - Rp17.999.900
Spesifikasi
Working Pressure (MPa)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General purpose type with stainless steel body and rubber seal. Electro-polished body for enhanced corrosion resistance.
- Body and valve springs are stainless steel (SUS304). Body is electro-polished for enhanced corrosion resistance.
- Seal materials can be selected to suit your fluid and application, to flexibly comply with your semiconductor production process requirements.
- All components are cleaned,assembled,inspected,and then packed in a clean room.
- Grease free.No grease is applied to the seal material.
- Each plug comes with a dust cap.
- Stainless steel SUS316 body and valve springs are available as made-to-order products.

Ulasan Produk

Tidak ada ulasan