NITTO KOHKI Obeng Listrik Delvo Seri DLV7500 DLV7550-BKE GAP0709 1unit

#Nomor SKU S033145518
Wishlist
Rp9.699.900
Persediaan

Spesifikasi Produk

Model Number DLV7550-BKE GAP0709
Unit 1unit
Model ESD Protection Type High Torque
Starting Method Lever Start
Power Source From dedicated controller
Torque Adjustment Stepless
Torque (N m) 2.0-4.5
Free Speed (rpm) 500
Screw Size (mm) Machine screw: 4.5-6.0; Tapping screw: 4.0-5.0
Rated Operation Time (s) ON: 0.5/Off: 3.5
Cord Length (m) 3
Berat (Kg) 0.7
Tanggal Produk Terdaftar 26 August 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Low vibration, low noise, and easy gripping in a compact design
The easily visible torque reach light goes on when the set torque is reached
The combination of an advanced clutch design and the auto-stop circuit assures torque accuracy
The long life motor with a yoke made of advanced materials further assures a long service life
Compliant with CE standard
ESD (electrostatic discharge) protection structure (DLV7500-BKE/DLV8500-BKE)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan