NITTO KOHKI Obeng Listrik Delvo Seri DLV7500

Sebelum PPN:
Rp8.599.900 - Rp9.999.900
Spesifikasi
Starting MethodLever Start
Power SourceFrom dedicated controller
Torque AdjustmentStepless
Cord Length (m)3
Rated Operation Time (s)ON: 0.5/Off: 3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Low vibration, low noise, and easy gripping in a compact design
The easily visible torque reach light goes on when the set torque is reached
The combination of an advanced clutch design and the auto-stop circuit assures torque accuracy
The long life motor with a yoke made of advanced materials further assures a long service life
Compliant with CE standard
ESD (electrostatic discharge) protection structure (DLV7500-BKE/DLV8500-BKE)

Ulasan Produk

Tidak ada ulasan