NITTO KOHKI Obeng Listrik Delvo Seri DLV7500 DLV7530-MKE 1unit
Rp7.799.900
Persediaan
Spesifikasi Produk
| Model Number | DLV7530-MKE |
|---|---|
| Unit | 1unit |
| Model | Standard Type Standar |
| Starting Method | Lever Start |
| Power Source | From dedicated controller |
| Torque Adjustment | Stepless |
| Torque (N m) | 0.5-1.7 |
| Free Speed (rpm) | 1100 |
| Screw Size (mm) | Machine screw: 2.6-4.0; Tapping screw: 2.3-3.5 |
| Rated Operation Time (s) | ON: 0.5/Off: 3.5 |
| Cord Length (m) | 3 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 28 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Low vibration, low noise, and easy gripping in a compact designThe easily visible torque reach light goes on when the set torque is reached
The combination of an advanced clutch design and the auto-stop circuit assures torque accuracy
The long life motor with a yoke made of advanced materials further assures a long service life
Compliant with CE standard
ESD (electrostatic discharge) protection structure (DLV7500-BKE/DLV8500-BKE)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan