NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-AY DLV30A06L-AYK 1unit
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | DLV30A06L-AYK |
|---|---|
| Unit | 1unit |
| Bit Model | Lever Start low speed |
| Power Source | DEA0151N-AZ or DEA0241N-AZ |
| Torque (N m) | Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0 |
| Torque Adjustment | Stepless |
| Free Speed (rpm) | 650 |
| Power Consumption (W) | 44 |
| Screw Size (mm) | Machine screw: 2.6-5.0; Tapping screw: 2.5-4.0 |
| Rated Operation Time (s) | ON: 0.5/Off: 3.5 |
| Bit Grounding | Equipped as standard |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 28 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Torque range from 0.4 to 7.0 NmMaximum free speeds of 650, 1200 or 2000 min-1
Both the Lever Start and Push to Start type models are available
Equipped with a torque adjustment ring cover
Design conforms to the RoHS Directive and thus appeals to the environmentally conscious user
Easily detachable Pistol Grip DLW2300 ESD (TD01965) comes with the unit as a standard accessory (DLV45A/DLV70A)
ESD (electrostatic discharge) protection structure
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan