NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-AY

Sebelum PPN:
Rp13.999.900
Spesifikasi
Torque AdjustmentStepless
Bit GroundingEquipped as standard
Rated Operation Time (s)ON: 0.5/Off: 3.5
Screw Size (mm)Machine screw: 2.6-5.0; Tapping screw: 2.5-4.0
Power Consumption (W)44
Torque (N m)Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Torque range from 0.4 to 7.0 Nm
Maximum free speeds of 650, 1200 or 2000 min-1
Both the Lever Start and Push to Start type models are available
Equipped with a torque adjustment ring cover
Design conforms to the RoHS Directive and thus appeals to the environmentally conscious user
Easily detachable Pistol Grip DLW2300 ESD (TD01965) comes with the unit as a standard accessory (DLV45A/DLV70A)
ESD (electrostatic discharge) protection structure

Ulasan Produk

Tidak ada ulasan