IWASAKI ELECTRIC Eye Mercury Lamp (Reflective) HRF100X 1pc
Rp849.900
Persediaan
Spesifikasi Produk
| Model Number | HRF100X |
|---|---|
| Unit | 1pc |
| Outer Diameter (mm) | 126 |
| Total Length (mm) | 198 |
| Average Color Rendering Index | Ra40 |
| Base | E26 |
| Brightness (Lm) | 3200 |
| Power Consumption (W) | 100 |
| Rated Lifetime (hour) | 12000 |
| Total Luminous Flux (Lm) | 3200 |
| M Code | 35059394 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
High luminous efficiency
Since the luminous efficiency is about 4 times that of incandescent light bulbs, it takes about 1/4 of the number of lights and power to obtain the same brightness.
Brightness lasts for a long time.
Since the rated life is as long as 12000 hours, maintenance work can be saved.
* A ballast is required to use this product.
Since the luminous efficiency is about 4 times that of incandescent light bulbs, it takes about 1/4 of the number of lights and power to obtain the same brightness.
Brightness lasts for a long time.
Since the rated life is as long as 12000 hours, maintenance work can be saved.
* A ballast is required to use this product.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/IWASAKI%20ELECTRIC%20Eye%20Mercury%20Lamp%20(Reflective)%20HRF100X%201pc/0zS033123035-1.jpg)