IWASAKI ELECTRIC Eye Mercury Lamp (Reflective)

Sebelum PPN:
Rp869.900
Spesifikasi
Outer Diameter (mm)126
Total Length (mm)198
Average Color Rendering IndexRa40
BaseE26
Brightness (Lm)3200
Power Consumption (W)100
Rated Lifetime (hour)12000
Total Luminous Flux (Lm)3200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High luminous efficiency
Since the luminous efficiency is about 4 times that of incandescent light bulbs, it takes about 1/4 of the number of lights and power to obtain the same brightness.
Brightness lasts for a long time.
Since the rated life is as long as 12000 hours, maintenance work can be saved.

* A ballast is required to use this product.

Ulasan Produk

Tidak ada ulasan