EXSEAL Lint Roller Refill BR15-5016-S Blue Green 1pc

#Nomor SKU S033121345
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number BR15-5016-S
Unit 1pc
Color Blue Green
Material Gel part: urethane elastomer, Core: PVC
Applicable Body BR15-5016
Gel Thickness (mm) 3
M Code 11046902
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Urethane adhesive roller that removes dust from hands and clothes and can be used repeatedly.
Using the self-adhesiveness of urethane, dust can be removed without adhesive residue.
Since it contains a natural antibacterial agent, it prevents the growth of bacteria such as Escherichia coli, Staphylococcus aureus, Salmonella, pathogens, and O-157.
Since it can be used repeatedly by wiping with water, it can be used for a long time with only initial investment and is economical.
There is no usage period, but you can use it for 2 to 3 years.
Food manufacturing, electronic equipment manufacturing, pharmaceutical factories, semiconductor factories, chemicals manufacturers, welfare facilities, medical facilities, etc.
Places to worry about dirt and dust on your hands
* You can use it cleanly for a longer time by performing maintenance as often as possible.
* Avoid using in places exposed to direct sunlight or ultraviolet rays.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan