Brinno Infrared Light Human Sensor (Lampu Sensor) APL200 1pc

#Nomor SKU S033120706
Wishlist
Rp4.699.900
Persediaan

Spesifikasi Produk

Model Number APL200
Unit 1pc
Operating Temperature Range (°C) -5 to 40
Power Consumption (W) 25
Power Supply 4 AA batteries (sold separately)
Material plastic
Size (mm) 100x100x165
Infrared Wavelength (µm) 850
Operating Humidity Range (%) 5 to 93
Sensor Mode motion sensor, brightness sensor
M Code 22648264
Berat (Kg) 0.3
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 03 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dry cell type motion sensor infrared light (optional item of "Dareka DN").
When it gets dark, the power turns on automatically, and even in total darkness, infrared irradiation assists in shooting with "Dareka DN".
It is a power-saving design that does not require battery replacement for about a year even if it is started 40 times a day.
Ideal for shooting assistance as an option for the Brinno security camera "Dareka".
Can be used in combination with other companies' security cameras.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait