ARON Car Stop Block (Peteco One) NO191129 Mint Green 1pc

#Nomor SKU S033119922
Wishlist
Rp899.900
Persediaan

Spesifikasi Produk

Model Number NO191129
Unit 1pc
Frontage (mm) 758
Color Mint Green
Load Capacity (t) 2
Mounting Hole Diameter (mm) 15
Mounting Method Anchor + adhesive (sold separately)
Material Body: Recycled polyethylene, Bottom plate: Recycled ABS
Depth (mm) 220
Height (mm) 115
M Code 35719826
Berat (Kg) 2.4
Tanggal Produk Terdaftar 23 August 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bollard made of recycled plastic.
Comes with a reflector that allows you to check the position even at night.
It is a two-stage shape that corresponds to the vehicle model.
Because it is wider than a general bollard block, it is safe against slipping through.
Since it is a long size (75 cm) compared to a general block (60 cm), it has an anti-slip effect.
It is possible to install one by taking advantage of the length.
Recommended for parking lots that require eco-friendliness, safety, and design.
* For ordinary cars.
* Anchor is not included.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan