KRISBOW Mesin Cuci Mobil Tekanan Tinggi Tanpa Kabel 10442198 35bar 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | 10442198 |
|---|---|
| Unit | 1pc |
| Battery Pack | YLD02-20V2AH, 18VDC, 2000mAh |
| Charge Capacity (Ah) | 2 |
| Inlet Hose length (m) | 5 |
| Max Pressure at High Speed (psi) | 360 |
| Max Pressure at Low Speed (psi) | up to 94 |
| Maximum Flow Rate (L/minute) | 1.8 |
| Maximum Inlet Pressure (MPa) | 0.7 |
| Maximum Voltage (V) | 20 DC |
| Rated Pressure (MPa) | 2.4 |
| Rated Voltage (V) | 18 DC |
| Charger | YLD01-20V0.4A |
| Power (W) | 150 |
| Type | CORDLESS HIGH PRESSURE |
| Berat (Kg) | 2.9 |
| Tanggal Produk Terdaftar | 15 August 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
CORDLESS HIGH PRESSURE 35 BAR 20 V
Portable Use
Light weight
Easy to Set up & use
Quick connection for fast and easy set up
lithium battery powered
High efficiency micro pump
Total stop system
Self priming function
Built -in Thermal protector
Quick charge system
Portable Use
Light weight
Easy to Set up & use
Quick connection for fast and easy set up
lithium battery powered
High efficiency micro pump
Total stop system
Self priming function
Built -in Thermal protector
Quick charge system
Feature
lithium battery poweredHigh efficiency micro pumpTotal stop systemSelf priming functionBuilt -in Thermal protectorQuick charge systemPortable Use Light weightEasy to Set up & useQuick conne ction for fast and easy set up
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan