YG1 Straight Shank Gold-P Drill Regular D1GP191 Series D1GP103020 2x29x55mm 1pc

#Nomor SKU S032863390
Wishlist
Rp11.900
Persediaan

Spesifikasi Produk

Model Number D1GP103020
Unit 1pc
Coating TiN Tip
Tool Material HSS
Drill Diameter (mm) 2
Helix Angle (°) N33N
Length of Cut (mm) 29
Overall Length (mm) 55
Point Angle (°) 118
Shank type Plain
Standard Drill Type KS (JIS)
TOL. of Drill Dia h8
Berat (Kg) 0.1
Tanggal Produk Terdaftar 10 August 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flute Geometry : Right Hand Helix
Point Angle : 135°
under 1.6mm : Normal Point
1.6mm & Over : Split Point
Surface Treatment : TiN-tip coating
Application : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconel
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan