KASSEN Money Counter MC-20 200 Bills 1unit

Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number MC-20
Unit 1unit
Hoopper Capacity 200 Bills
Stacker Capacity 200 Bills
Counting Speed (pcs/minute) >1000
Dimensions (mm) 290x255x165
Size of Countable Notes (mm) 50x110 - 90x180
Thickness of Countable Notes (mm) 0.075-0.15
Power Supply (V) AC220
Power Consumption (W) < 80
Garansi Service 24 bulan
Berat (Kg) 6.5
Tanggal Produk Terdaftar 09 August 2022
Terakhir Diperbaharui 16 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MC-20 is an automatic money counting machine that is one of the supporting tools for banking activities or money exchange institutions that allows your work to be faster, more efficient, and accurate and can minimize errors when doing calculations.
Feature
Automatic start, stop and clear
With UV, IR, DD detection while counting
Automatic half-note, chained-note, double-note detection
With batch, add and self-examination function
LCD color change to red when detect fake note
With total value calculating function
Software can be updated through RS-232 port
Suitable for counting and detecting IDR, USD, EUR
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan