KASSEN Direct Thermal Label Printer DT643 203dpi 1unit

Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number DT643
Unit 1unit
Resolution (dpi) 203
Print Method Direct Thermal
Printing Speed (mm/s) 156 (Max)
Max. Printing Width (mm) 108
Effective Printing Width (mm) 100
Max. Printing Length (mm) 30-3000
Media Width (mm) 20-110
Media Thickness (mm) 0.06-0.20
Media Core Diameter (mm) 110
Label Length (mm) 30-3000
Processor 32-Bit RISC CPU
Memory Size (MB) 2
Interface USB, Bluetooth
Berat (Kg) 1.0
Tanggal Produk Terdaftar 09 August 2022
Terakhir Diperbaharui 26 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DT-643 thermal printer has a streamlined design, small size, simple operation, easy maintenance and other features.
Is widely used: shopping malls, supermarkets, express delivery, chain, medical, express logistics and other fields.
Feature
Thermal printer, no need for carbon transfer ribbon, cost-saving and portable.
Can print 1D barcode, 2D barcode, picture, and text
Auto temperature control to prolong print head working accuracy and lifetime.
Auto paper positioning function, print correctly.
Easy setup and support with any direct thermal label

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan