KASSEN Direct Thermal Label Printer
#Grup produk P107050861
Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Resolution (dpi) | 203 |
|---|---|
| Print Method | Direct Thermal |
| Max. Printing Width (mm) | 108 |
| Effective Printing Width (mm) | 100 |
| Max. Printing Length (mm) | 30-3000 |
| Interface | USB, Bluetooth |
| Label Length (mm) | 30-3000 |
| Media Core Diameter (mm) | 110 |
| Media Thickness (mm) | 0.06-0.20 |
| Memory Size (MB) | 2 |
| Printing Speed (mm/s) | 156 (Max) |
| Processor | 32-Bit RISC CPU |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The DT-640 barcode label printer is a direct thermal label printer capable of printing sticker labels with a choice of Bluetooth or USB connection which can facilitate your business in the label printing process. Kassen DT-640 It is suitable for shipping / expedition, retail, hospital, F&B, ecommerce, etc.
Feature
Modern appearance designFaster printing speed, 6 ips 152mm/s to improve the daily efficiency
8MB SDRAM & 8MB Flash Memory for a more flexible usage
Support USB & Bluetooth connections
Rich emulation language compatibility TSPL, ZPL, EPL, DPL
Free external holder
Ulasan Produk
Tidak ada ulasan




















































































































































