Totolink AC3000 Tri-Band Gigabit Router T20 1unit
Rp4.799.900
Persediaan
Spesifikasi Produk
| Model Number | T20 |
|---|---|
| Unit | 1unit |
| Antenna | 4Internal 5G single frequency2Internal dual frequency |
| Data Rate (Mbps) | 2.4GHz; Up to 400, 5GHz; Up to 867, 5GHz-1; Up to 1733 |
| Power Supply (V/A) | DC 12/3.5 |
| Network | Static DHCP Setting, IPTV |
| Button | 1x Syn Button, 1x RESET Button1x Power Button |
| Firewall | IP/Port Filtering,- MAC Filtering,- URL Filtering,- Port Forwarding,- VPN Passthrough,- DMZ |
| Dimensions (LxWxH) (mm) | 120x180x256 |
| Management | Administrator Setting, Time Setting, DDNS, Remote Management, UPnP, Upgrade Firmware, System Configuration, System Log, and more |
| Operation Mode | Mesh Networking Mode |
| Reception Sensitivity | 2.4G: 11b: <-81dbm: 11g: <-68dbm: 11n: HT20<-65dbm HT40: <-62dbm, 5G: 11a:<-68dbm: 11n: HT20<-65dbm HT40: <-62dbm 11ac: <-51dbm |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| QoS | QoS Setup, Connect Limit Control |
| Schedule | Reboot Schedule, Wireless Schedule |
| WAN Type | DHCP, Static IP, PPPoE |
| Interface | Master T20, 2x 1000Mbps LAN Ports, 1x 1000Mbps WAN Port, 1x USB2.0 PortSatellite T20, 3x 1000Mbps LAN Ports, 1x USB2.0 Port |
| Wireless Functions | Multiple APs, MAC Authentication, WMM |
| USB Storage | Samba |
| LED Indicator | Master T20, 1x System, 1x WAN, 2x LANSatellite T20, 1x System, 3x LAN |
| RF Frequency (GHz) | 2.4/5 |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n, IEEE802.11s |
| Berat (Kg) | 9.2 |
| Tanggal Produk Terdaftar | 06 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
T20 is a smart home Wi-Fi system which includes multiple paired routers working together.All the routers in the system communicate with each other on the 1733Mbps bandwidth and each router delivers wireless tri-band speed up to 3000Mbps.It requires no wiring, but the wireless performance, such as the transmission speed and the stability can be as good as the cable connection.With the mesh wireless network technology, T20 supports to deliver wireless signal to a wider coverage.Meanwhile, T20 supports MU-MIMO technology, delivering wireless signal on 2.4GHz and 5GHz with a combined SSID, easily achieving the seamless roaming.
Package Contents:
T20 Wireless Router x2, Power Adapter x2, Ethernet Cable x2, Quick Installation Guide x1
Package Contents:
T20 Wireless Router x2, Power Adapter x2, Ethernet Cable x2, Quick Installation Guide x1
Feature
Complies with the latest IEEE 802.11ac Wi-Fi standards.1733Mbps+867Mbps on 5GHz and 5GHz-1 and 400Mbps on 2.4GHz band for total 3000Mbps simultaneously.Wireless roaming helps users switch to the stronger signal source automatically.MU-MIMO technology improves the Wi-Fi experience for the users.Qualcomm Quad-core CPU performs stronger in data processing, greatly improving the Wi-Fi experience for the users.Intelligent Beamforming helps to transmit the wireless signal intensively and improve the bandwidth efficiency.Supports DHCP, Static IP and PPPoE broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA-PSK/WPA2-PSK security.Connects to secure network easily and fast using WPS.QoS function supports to control the bandwidth based on IP address.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)