Totolink AC1200 Wireless Dual Band Router A810R 1unit
Rp459.900
Persediaan
Spesifikasi Produk
| Model Number | A810R |
|---|---|
| Unit | 1unit |
| Antenna | 3 5dBi fixed antennas (2.4G),2 5dBi fixed antennas (5G) |
| Wireless Security | 64/128-bit WEP, WPA and WPA2 |
| Data Rate (Mbps) | 2.4GHz; Up to 300, 5GHz; Up to 867 |
| Power Supply (V/A) | DC 9/ 0.8 |
| Network | Static DHCP Setting, IPTV, IPV6 |
| Button | 1x RESET/WPS Button |
| Firewall | IP/Port Filtering, MAC Filtering, URL Filtering, Port Forwarding, VPN Passthrough, DMZ |
| Dimensions (LxWxH) (mm) | 190x131x36 (not including antennas) |
| Management | Administrator Setting, Time Setting, DDNS, Remote Management, UPnP, Upgrade Firmware, System Configuration, System Log, and more |
| Operation Mode | Gateway Mode, Bridge Mode, Repeater Mode, WISP Mode |
| Reception Sensitivity | 2.4G: 11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| QoS | QoS Setup, Connect Limit Control |
| Schedule | Reboot Schedule, Wireless Schedule |
| WAN Type | Static IP, DHCP, PPPoE/Russia PPPoE, PPTP/Russia PPTP, L2TP/Russia L2TP |
| Interface | 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port |
| Wireless Functions | Multiple SSID, MAC Authentication, WDS, WPS, WMM |
| LED Indicator | 1x SYSTEM |
| RF Frequency (GHz) | 2.4/5 |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 06 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A810R wireless router is equipped with five high-gain omni-directional antennas and delivers speeds up to 1200Mbps, extending wireless coverage and ensuring signal stability.It complies with the latest IEEE802.11ac standard and allows 2.4GHz and 5GHz bands to work simultaneously, offering a stable Wi-Fi connection to the Internet for multiple devices at the same time. Built-in new processor has a powerful capability of processing data.Beamforming technology improves directional signal transmission or reception and reduces interferences.Features like medium-power output and dual bands are designed to get wide wireless coverage, consume less power and dissipate less heat, ideal for your smart home.
Package Contents:
A810R Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
A810R Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with the IEEE 802.11ac Wi-Fi standard.Simultaneous 867Mbps on 5GHz and 300Mbps on 2.4GHz for a total of 1167Mbps.Medium power design on both bands is perfect for long-distance wireless transmission.Beamforming technology improves directional signal transmission or reception, and reduces interferences.Supports DHCP, Static IP, PPPoE, PPTP and L2TP broadband functions.Provides 64/128-bit WEP, WPA, and WPA2.Connects to a secure network easily and fast using WPS.QoS: Bandwidth Control based on IP address.Supports IP/Port filtering, MAC filtering, URL filtering and Port Forwarding.Universal Repeater and WDS function for easy Wi-Fi extension.Multi-SSID function enables users to create multiple Wi-Fi networks.Easy setup with smartphone UI simplifies the basic settings.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan