Totolink 300Mbps 2.4GHz Wireless Outdoor AP/Client CP300 1unit
Rp519.900
Persediaan
Spesifikasi Produk
| Model Number | CP300 |
|---|---|
| Unit | 1unit |
| Antenna | 2 Built-in 11dBi dual polarized antennas |
| Wireless Security | 64/128-bit WEP, WPA, WPA2, WPA-Mixed |
| Data Rate (Mbps) | Up to 300 |
| Network | LAN Setting, WAN Setup (WISP Mode only), VLAN Settings (WISP Mode only) |
| Button | 1x RESET Button |
| Firewall | IP/Port Filtering, MAC Filtering, URL Filtering, Port Forwarding, DMZ |
| Dimensions (LxWxH) (mm) | 262x87x50 |
| Management | Upgrade Firmware, Save/ Reload Setting, Time Zone Setting, Password Setting, Reboot Schedule, Reboot |
| MIMO Type | 2.4G 2Tx-2Rx |
| Operation Mode | AP Mode, Repeater Mode, Client Mode, WISP Mode |
| Power Supply (V DC) | 12-24 |
| Reception Sensitivity | 11b 11M: -81 dBm@10% PER, 11g 54M: -68 dBm@10% PER, 11n HT20 MCS7: -65 dBm@10% PER, 11n HT40 MCS7: -62 dBm@10% PER |
| Reliability | 6KV Lightning Protection, 15KV ESD Protection, IP65 level dustproof and waterproof |
| EIRP (dBm) | <27 |
| Interface | 1x 100BaseTx (Auto MDI/MDIx ) LAN Port (Passive PoE Supported) |
| LED Indicator | 1x Power, 1x LAN, 1x WLAN, 4x Signal Strength |
| RF Frequency (GHz) | 2.4-2.4835 |
| Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, IEEE 802.3u, IEEE 802.3 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 06 August 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
CP300 is WISP CPE Solution that specially designed for long distance wireless transmission.With two internal 12dBi high gain antennas and advanced radio architecture,it can make the radio signal transmission coverage more extensive with a stablewireless connection and deliver up to 300Mbps data rate.Powered by Passive PoE, CP300 makes the wires deployment more flexible.Besides, the outdoor protection design makes it to be excellent for working in all kinds of weather.
Package Contents:
CP300 Wireless CPE x1, Power Adapter x1, User Guide x1, Ethernet Cable x1, Stripsx2
Package Contents:
CP300 Wireless CPE x1, Power Adapter x1, User Guide x1, Ethernet Cable x1, Stripsx2
Feature
Complies with IEEE802.11n /g/b standards on 2.4G band.RF power up to 500mw.Supports DHCP/Static IP/ PPPoE(dual access)/PPTP(dual access) / L2TP(dual access) broadband functions.Two 12dBi internal antennas.4 LED signal strength indications.Water-proof housing (IP65).Supports 64/128 bit WEP encryption and WPA, WPA2, WPA-Mixed security.Supports passive PoE power supply.Lightning protection design.Repeater function allows more terminals to access Internet.WDS function connectionEasy setup simplifies the basic setting of the router.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan