Totolink 300Mbps 2.4GHz Wireless Outdoor AP/Client

Sebelum PPN:
Rp599.900
Spesifikasi
Antenna2 Built-in 11dBi dual polarized antennas
Wireless Security64/128-bit WEP, WPA, WPA2, WPA-Mixed
Data Rate (Mbps)Up to 300
NetworkLAN Setting, WAN Setup (WISP Mode only), VLAN Settings (WISP Mode only)
Button1x RESET Button
FirewallIP/Port Filtering, MAC Filtering, URL Filtering, Port Forwarding, DMZ
Dimensions (LxWxH) (mm)262x87x50
EIRP (dBm)<27
Interface1x 100BaseTx (Auto MDI/MDIx ) LAN Port (Passive PoE Supported)
LED Indicator1x Power, 1x LAN, 1x WLAN, 4x Signal Strength
MIMO Type2.4G 2Tx-2Rx
ManagementUpgrade Firmware, Save/ Reload Setting, Time Zone Setting, Password Setting, Reboot Schedule, Reboot
Operation ModeAP Mode, Repeater Mode, Client Mode, WISP Mode
Power Supply (V DC)12-24
RF Frequency (GHz)2.4-2.4835
Reception Sensitivity11b 11M: -81 dBm@10% PER, 11g 54M: -68 dBm@10% PER, 11n HT20 MCS7: -65 dBm@10% PER, 11n HT40 MCS7: -62 dBm@10% PER
Reliability6KV Lightning Protection, 15KV ESD Protection, IP65 level dustproof and waterproof
Standard & ProtocolIEEE 802.11n, IEEE 802.11g, IEEE 802.11b, IEEE 802.3u, IEEE 802.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CP300 is WISP CPE Solution that specially designed for long distance wireless transmission.With two internal 12dBi high gain antennas and advanced radio architecture,it can make the radio signal transmission coverage more extensive with a stablewireless connection and deliver up to 300Mbps data rate.Powered by Passive PoE, CP300 makes the wires deployment more flexible.Besides, the outdoor protection design makes it to be excellent for working in all kinds of weather.

Package Contents:
CP300 Wireless CPE x1, Power Adapter x1, User Guide x1, Ethernet Cable x1, Stripsx2
Feature
Complies with IEEE802.11n /g/b standards on 2.4G band.RF power up to 500mw.Supports DHCP/Static IP/ PPPoE(dual access)/PPTP(dual access) / L2TP(dual access) broadband functions.Two 12dBi internal antennas.4 LED signal strength indications.Water-proof housing (IP65).Supports 64/128 bit WEP encryption and WPA, WPA2, WPA-Mixed security.Supports passive PoE power supply.Lightning protection design.Repeater function allows more terminals to access Internet.WDS function connectionEasy setup simplifies the basic setting of the router.

Ulasan Produk

Tidak ada ulasan