ViewSonic 10-point Touch Screen Monitor TD1630-3 16inch 1unit
Rp4.399.900
Persediaan
Spesifikasi Produk
Model Number | TD1630-3 |
---|---|
Unit | 1unit |
Display Size (inch) | 16 |
Viewable Area (inch) | 15.6 |
Panel | TN |
Resolution | 1366x768 |
Refresh Rate (Hz) | 60 |
Response Time (ms) | 12 |
Port | VGA, HDMI |
Light Source | LED |
Brightness (cd/m²) | 190 (Typical) |
Colors | 262000 |
Viewing Angle (°) | 90 horizontal, 60 vertical |
Backlight Life (hour) | 15000 |
Color Gamut | NTSC: 45% size (Typ); sRGB: 67% size (Typ) |
Pixel Size (mm) | 0.252(H)x0.252(V) |
Surface Treatment | Glossy, Hard Coating (7H) |
PC Operating System | Windows 7/8/8.1/10/11 certified; macOS tested |
Voltage (V) | AC 100-240 |
Power Consumption (W) | 6 |
Tilt (°) | Forward : 15/Back : 50 |
Dimensions (WxHxD) (mm) | Physical : 379x247x37; Physical Without Stand : 379x247x37 |
Certificate of Origin (COO) | Tersedia Silakan hubungi CS untuk informasi selengkapnya |
Berat (Kg) | 4.0 |
Tanggal Produk Terdaftar | 04 August 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ViewSonic TD1630-3 is a 16inch (15.6inch viewable) display with 10-point multi-touch functionality. With an advanced ergonomic design, the TD1630-3 can tilt or lay flat to give users maximum comfort. Delivering touchscreen versatility, this display offers fantastic flexibility for retail or business settings, while VGA and HDMI inputs provide ample connectivity. Compatibility with a wide range of operating systems, including Windows 10/11 and Linux versions, along with dual integrated speakers, make this intuitive touchscreen a highly accurate, ultra-responsive touch experience that is ideal for interactivity in a retail or business settings.
Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.X
Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.X
Feature
- 10-Point Projected Capacitive Touch- Advanced Ergonomic Stand Design
- Versatile Connectivity
- Cross-platform Compatibility
- Durable, Scratch-resistant Screen
- Dual Integrated Speakers
- Enhanced Viewing Comfort
- VESA-compatible mount
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan