PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga) PRJ-BT888-1D Bluetooth + 2.4G 1unit

Rating:
100% of 100
(3)
Rp699.900
Persediaan

Spesifikasi Produk

Model Number PRJ-BT888-1D
Unit 1unit
Image (HxV) (Pixel) 640x480
Light Source Aiming (nm) 617 LED
Illumination (K) 6500 LED
Depth Of Field (mm) 40-200 (@UPC/EAN13mil PCS=90%); 20-250 (@QR 20mil PCS=100%)
Scan Angle (°) Elevation Angle : 65/Tilt Angle : 30/Declination : 55
Field of View (°) 34 horizontal, 28 vertical
Read Resolution (mil) More than 5
Print Contrast More than 25%
Visual Indicator Blue LED Lights, Buzzer
Communication Interfaces TTL-232, USB (HID-KBW, Virtual serial Port)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 26 July 2022
Terakhir Diperbaharui 26 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PRJ-BT888-1D Laser Scanner
(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)

Scanner USB + 2.4G + BLUETOOTH

Ergonomic, robust design
With multiple interface design (KB USB (HID) interface
Visible Laser Diode 670m
Excellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)
High Resolution Reading Capability is up to 0.10mm(4 mil)
Support Auto-sensing
Drop Test Approved by 1.5M drop

Specification/Descriptions
PCS value 45% or more
Manner of scan starting Manual sensor scan
Manner of using Portable or setting in bracket

Decodable Capability:
Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
Option decodable: RSS-14, RSS Limited, RSS Expanded
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk