Vacuubrand Vacuum Pump (Pompa Vakum) MZ 2C NT 1unit

Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number MZ 2C NT
Unit 1unit
Number of Heads 2
Number of Stages 2
Lowest Ambient Temperature (Operation) (°C) 10
Upper Ambient Temperature (Operation) (°C) 40
Lowest Ambient Temperature (Storage) (°C) -10
Upper Ambient Temperature (Storage) (°C) 60
Dimension L (mm) 243
Dimension W (mm) 243
Dimension H (mm) 198
Noise Level (dBa) 45
Rated Mains Voltage Range (V) 230
Rated Power (kW) 0.18
Berat (Kg) 11.1
Tanggal Produk Terdaftar 26 July 2022
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemistry-design diaphragm pumps are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors. The two-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum. All parts in contact with pumped media are made of chemically resistant fluoroplastics. Well-proven PTFE sandwich diaphragms increase reliability and extend operating life. The pump MZ 2C NT is equipped with a gas ballast valve for continuous condensate purge increasing the pumping capability of condensable vapors. This pump is our most popular chemistry diaphragm pump, and is the heart of a family of VACUUBRAND pumping systems. The NT-series features further improved performance data and superior vapor tolerance.
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan