3M Vinyl Tape Scotch Super 33+ Electrical (Lakban Listrik) Black 3/4inchx66ft 1box(100roll)
Rp6.099.900
Persediaan
Spesifikasi Produk
| Unit | 1box(100roll) |
|---|---|
| Overall Width (mm) | 19 |
| Adhesive Type | Rubber |
| Maximum Operating Temperature (°C) | 105 |
| Elongation at Break (%) | 250 |
| Tape Grade | Professional |
| Applications | Insulation |
| Dielectric Strength (V/Mil) | 1150 |
| Insulation Resistance (MΩ) | >10^6 |
| Shelf Life (year) | 5 |
| Tensile Strength (N/cm) | 26 |
| Voltage Rating (V) | 600 |
| Overall Length (m) | 20 |
| Total Tape Thickness without Liner (mm) | 0.178 |
| Color | Black |
| Backing Carrier Material | PVC |
| Minimum Operating Temperature (°C) | -18 |
| Specifications Met | UL Listed |
| Total Tape Thickness (mm) | 0.178 (Without Liner) |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 22 July 2022 |
| Terakhir Diperbaharui | 09 March 2026 |
Informasi Produk
Description
Scotch Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C). It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
Designed for primary electrical insulation for all wire and cable splices rated up to 600 V and 105°C, Scotch Super 33+ Vinyl Electrical Tape is the original, market-leading PVC insulating tape. This professional grade tape combines an elastic backing with an aggressive adhesive-for moisture-tight electrical and mechanical protection with minimum bulk.
It provides excellent protection against abrasion, acids, alkalis and copper corrosion.
Suitable for cold weather down to -18°C, this tape remains highly conformable and flexible without becoming brittle. It keeps a high level of performance in ambient temperatures up to 105°C.
Super 33+ tape is UL, CDA and VDE approved.
Highly conformable with good flexibility-for moisture-tight electrical and mechanical protection with minimum bulk
Keep a high level of performance in ambient temperatures up to 105°C
Flame-retardant and inhibits the corrosion of electrical conductors
100 per: TAPE 3 4 IN X 66 FT 19 MM X 20 1 Mram
Designed for primary electrical insulation for all wire and cable splices rated up to 600 V and 105°C, Scotch Super 33+ Vinyl Electrical Tape is the original, market-leading PVC insulating tape. This professional grade tape combines an elastic backing with an aggressive adhesive-for moisture-tight electrical and mechanical protection with minimum bulk.
It provides excellent protection against abrasion, acids, alkalis and copper corrosion.
Suitable for cold weather down to -18°C, this tape remains highly conformable and flexible without becoming brittle. It keeps a high level of performance in ambient temperatures up to 105°C.
Super 33+ tape is UL, CDA and VDE approved.
Highly conformable with good flexibility-for moisture-tight electrical and mechanical protection with minimum bulk
Keep a high level of performance in ambient temperatures up to 105°C
Flame-retardant and inhibits the corrosion of electrical conductors
100 per: TAPE 3 4 IN X 66 FT 19 MM X 20 1 Mram
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/3M%20Vinyl%20Tape%20Scotch%20Super%2033%2B%20Electrical%20(Lakban%20Listrik)%20Black%203%2F4inchx66ft%201box(100roll)/a7S032599367-2.jpg)