3M Vinyl Tape Scotch Super 33+ Electrical (Lakban Listrik)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Overall Width (mm)19
Adhesive TypeRubber
Maximum Operating Temperature (°C)105
Elongation at Break (%)250
Tape GradeProfessional
ApplicationsInsulation
Backing Carrier MaterialPVC
ColorBlack
Dielectric Strength (V/Mil)1150
Insulation Resistance (MΩ)>10^6
Minimum Operating Temperature (°C)-18
Overall Length (m)20
Shelf Life (year)5
Specifications MetUL Listed
Tensile Strength (N/cm)26
Total Tape Thickness (mm)0.178 (Without Liner)
Total Tape Thickness without Liner (mm)0.178
Voltage Rating (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C). It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
Designed for primary electrical insulation for all wire and cable splices rated up to 600 V and 105°C, Scotch Super 33+ Vinyl Electrical Tape is the original, market-leading PVC insulating tape. This professional grade tape combines an elastic backing with an aggressive adhesive-for moisture-tight electrical and mechanical protection with minimum bulk.

It provides excellent protection against abrasion, acids, alkalis and copper corrosion.

Suitable for cold weather down to -18°C, this tape remains highly conformable and flexible without becoming brittle. It keeps a high level of performance in ambient temperatures up to 105°C.

Super 33+ tape is UL, CDA and VDE approved.

Highly conformable with good flexibility-for moisture-tight electrical and mechanical protection with minimum bulk
Keep a high level of performance in ambient temperatures up to 105°C
Flame-retardant and inhibits the corrosion of electrical conductors
100 per: TAPE 3 4 IN X 66 FT 19 MM X 20 1 Mram

Ulasan Produk

Tidak ada ulasan