3M Scotch-Brite Abrasive Hand Pad Extra Duty (Amplas Serabut) 6444 6x9inch 1box(20pcs)

#Nomor SKU S032597974
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number 6444
Unit 1box(20pcs)
Product Form Hand Pad
Overall Length (cm) 22.86
Grade Fine
Industries Marine
Overall Width (cm) 15.24
Mineral Type Aluminium Oxide
Form Type Hand Pad
Sanding Method Hand
Berat (Kg) 0.9
Tanggal Produk Terdaftar 22 July 2022
Terakhir Diperbaharui 25 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch-Brite Extra Duty Hand Pad 6444 is an intermediate sanding and finishing pad designed for cleaning, finishing and graining on metal, wood, composites, and other surfaces. The non-woven material resists loading and can also be rinsed clean to provide consistent finishing action throughout the life of the pad.
This conformable product performs well on flat and contoured surfaces without significantly altering the base material. Our durable Scotch-Brite Extra Duty Hand Pad is also effective for denibbing or defuzzing. This multi-use 6 x 9 inch hand pad can be used by hand for precise control, with a hand block for uniform finishing, or on an in-line sander to condition large areas.

This brown pad uses fine grade aluminum oxide abrasive, which is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.

Our Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Multipurpose pad can be cut, rolled, or stacked to provide superior intermediate sanding, finishing, and cleaning results
Conformable pad won't crease or crumble when pressing into hard-to-reach areas
Open web construction resists loading and allows easy cleaning for repeated use
Load resistant, open-web material can be rinsed clean for repeated use
Fine grade aluminum oxide mineral provides high cut-rate and consistent abrasive action
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan