3M Fastbond Foam Adhesive Neutral 100NF 18.9L 1pail

#Nomor SKU S032596809
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number 100NF
Unit 1pail
Product Form Bulk
Adhesive Type Ethylene Vinyl Acetate
Application Method Spray
Applications Gasket Assembly
Environmental Considerations California Air Resources Board, GREENGUARD Certified, Helps contribute to LEED credits, Low VOC, Ozone Transport Commission, SCAQMD
Flame retardant Non-flammable
Heat Resistance Temperature (°F) <230
Industries Military and Government, Packaging, Retail, Specialty Vehicle, Transportation, Automotive, Construction, Consumer Goods, Woodworking, Electronics, Furniture, General Industrial, Signage
Open Time (minute) Up to 20
Physical Form Very thin liquid
Surface Type Polyurethane foam
Color Neutral
Container Size (L) 18.9 (Metric)
Heat Resistance (°C) <110
Solids Weight Percent (%) >=43.8 (Approx)
Berat (Kg) 18.9
Tanggal Produk Terdaftar 22 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ Fastbond™ Foam Adhesive 100NF is a water dispersed neoprene contact adhesive. Bonds many porous substrates to porous or non-porous substrates with minimal dry time. Adheres to many types of flexible polyurethane foam, latex foam fabric, polyester fiberfill, wood, plywood, particleboard and many plastic and metal surfaces. It is fast tacking to hold seams and curves within 15 seconds and foam-tearing strength after set.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait