Spesifikasi
| Product Form | Bulk |
|---|---|
| Adhesive Type | Ethylene Vinyl Acetate |
| Application Method | Spray |
| Applications | Gasket Assembly |
| Environmental Considerations | California Air Resources Board, GREENGUARD Certified, Helps contribute to LEED credits, Low VOC, Ozone Transport Commission, SCAQMD |
| Flame retardant | Non-flammable |
| Color | Neutral |
| Container Size (L) | 18.9 (Metric) |
| Heat Resistance (°C) | <110 |
| Heat Resistance Temperature (°F) | <230 |
| Industries | Military and Government, Packaging, Retail, Specialty Vehicle, Transportation, Automotive, Construction, Consumer Goods, Woodworking, Electronics, Furniture, General Industrial, Signage |
| Open Time (minute) | Up to 20 |
| Physical Form | Very thin liquid |
| Solids Weight Percent (%) | >=43.8 (Approx) |
| Surface Type | Polyurethane foam |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/3M%20Fastbond%20Foam%20Adhesive%20Neutral%20100NF/laP107010766-1.jpg)
