EMC RAL Series Air Cylinder Pneumatic (Silinder Pneumatik) 25x50mm 1unit

#Nomor SKU S032562002
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Unit 1unit
Bore (mm) 25
Stroke (mm) 50
Berat (Kg) 1.0
Tanggal Produk Terdaftar 19 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RAL series aluminium mini pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. The barrel and front/rear cap of the mini pneumatic Cylinder are connected by thread structure with strong glue with durable time. Special air cushion design keeps less impact from piston to front/rear cap. Caps positioning machine guarantees front and rear caps of the mini cylinder locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RAL series aluminiu mini round pneumatic cylinder longer life.Standard with swiveling tail type, flat tail and round tail types are optional.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan