ONEBIZ Switch Lockout OB 14-BDD67 1pc

#Nomor SKU S032561869
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number OB 14-BDD67
Unit 1pc
Color Transparent
Inner Box (mm) 70x70
Application Industri (Maintenance, Engineering, etc.)
Material Made from engineering PC plastic
Mounting Hole (mm) 70x70
Outside Dimensions (LxWxH) (mm) 80x80x60
Certificate CE EX, CE, OHSAS 18001, ISO 14000, ISO 9001
Berat (Kg) 1.0
Tanggal Produk Terdaftar 19 July 2022
Terakhir Diperbaharui 09 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body is made of engineering PC plastic, which is waterp roof, impact-resistant, insulated and anti-leakage
The transparent cover realizes visual Easy to lock, easy to use, and prevent Prevent misoperation
The 3M glue installation method is convenient and efficient
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan