ONEBIZ Adjustable Ball Valve Lockout OB 14-BDF01 Red 97x98x164mm 1pc

#Nomor SKU S032560497
Wishlist
Harga spesial Rp249.900 Harga normal Rp269.900
Persediaan
Diskon 7%
Promo

Spesifikasi Produk

Model Number OB 14-BDF01
Unit 1pc
Color Red
Lock Hole Diameter (mm) 7
Applied Padlocks 4 Padlocks
Application Industri (Maintenance, Engineering, etc.)
Certificate CE EX, CE, OHSAS 18001, ISO 14000, ISO 9001
Material Polypropylene PP, Non-Conductive Nylon
Dimensions (WxHxL) (mm) 97x98x164
Berat (Kg) 0.2
Tanggal Produk Terdaftar 19 July 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
a. Adjustable Lock Valve Switch Valve Security Locks, ball valve lock, suitable for 13mm to 64mm ,high quality with CE.
b. 2 legs fit around the pipe.
c. Also works with a cable lock-out or padlock for even closer fit.
d. Lock on open and closed position.
e. Adjustable device to fit variety of ball valves and pipes.
f. With proper size, allow multiple people to lock.
g. With structural strengthened, use reinforcing ribs to make the lock body firmly.
h. Adjustable width, within the scope of use, it can be adjusted left and right, using different ball valve lock types.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait