ABB Surge Protective Device OVR T2 40-275 P QS 1pc

#Nomor SKU S032545081
Wishlist
Rp499.900
Persediaan

Spesifikasi Produk

Model Number OVR T2 40-275 P QS
Unit 1pc
Number of Poles 1
Product Depth/Length (mm) 58
Product Height (mm) 88
Product Width (mm) 17.8
Options Provided Residential, commercial building.
Arrester Class II
Discharge Current (kA) Nominal 20, Maximum 40, Total 40, Nominal (8/20µs) 20, I (max, 8/20µs) 40
Fuse Size 1 modular spacing
Maximum Continuous Operating Voltage (V) (L-PE) 275, (L-L) 275, (L-N) 275, (N-PE) -
Nominal AC Voltage of the System (V) 230/400
Number of Conductors 1
Preventive Maintenance Feature No
Impulse Current (kA) I (imp, 10/350µs) 2
Power Loss (mW) 8
Number of Protected Poles 1
Mounting Type DIN rail (top hat rail) 35 mm
Rated Voltage (V) 230 AC
Rated Service Short-Circuit Breaking Capacity (kA) 100
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OVR T2 40-275 P QS Surge Protective Device
Surge protective devices SPD type 2 protect low-voltage consumer systems against surge voltages as they are tested as SPD type 2 according to IEC 61643-11. The devices are compatible with the System pro M compact series. The SPD with "TS" are optionally equipped with a auxiliary contact.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan