BC6-30-10-1.4-81 Mini Contactor 24VDC, 1.4W
The BC6-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Due to the low coil consumption, this device can be directly controlled by a PLC. Further features are the noiseless and hum-free coil, a switch position indication and the integrated possibility for rail or wall mounting.
ABB Kontaktor Mini BC6-30-10-1.4-81 1pc
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | BC6-30-10-1.4-81 |
|---|---|
| Unit | 1pc |
| Connecting Capacity Control Circuit (mm²) | Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4 |
| Number of Poles | 3 |
| Product Depth/Length (mm) | 46.7 |
| Product Height (mm) | 57.5 |
| Coil Operating Limits | (acc. to IEC 60947-4-1) for DC supply 0.85 to 1.1x Uc (at θ ≤ 55°C) |
| Product Width (mm) | 52.5 |
| Connecting Capacity Main Circuit (mm²) | Flexible with Ferrule 1/2x 1-2.5, Flexible with Insulated Ferrule 1/2x 1-2.5, Flexible 1/2x 1-2.5, Rigid 1/2x 1-4 |
| Mini Contactor Type | Interface Mini Contactor |
| Degree of Protection | Auxiliary Circuit Terminals IP20, Control Circuit Terminals IP20, Main Circuit Terminals IP20 |
| Connecting Capacity Auxiliary Circuit (mm²) | Flexible with Ferrule 1/2x1-2.5, Flexible with Insulated Ferrule 1/2x1-2.5, Flexible 1/2x1-2.5, Rigid 1/2x1-4 |
| Conventional Free-air Thermal Current (A) | Min Circuit, 20 |
| Mounting on DIN Rail (mm) | TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715 |
| Power Loss (W) | at Rated Operating Conditions per Pole 2, at Rated Operating Conditions AC-1 per Pole 1 |
| Maximum Electrical Switching Frequency (cycles/hour) | (AC-1) 300, (AC-15) 600, (AC-3) 600, (DC-1) 600, (DC-13) 600, (DC-3) 600 |
| Mechanical Durability (cycle) | 10000000 |
| Minimum Switching Capacity | Auxiliary Circuit 17 V, Auxiliary Circuit 5 mA |
| Number of Auxiliary Contacts NC | - |
| Number of Auxiliary Contacts NO | 1 |
| Number of Main Contacts NC | - |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||