ABB Kontaktor Tipe AX AX12-30-10-83 1pc

#Nomor SKU S032527742
Wishlist
Rp249.900
Persediaan

Spesifikasi Produk

Model Number AX12-30-10-83
Unit 1pc
Product Depth/Length (mm) 74
Product Height (mm) 74
Product Width (mm) 44
Rated Control Circuit Voltage (V) 50Hz 48, 60Hz 48
Rated Frequency (Hz) Auxiliary Circuit 50 / 60, Main Circuit 50 / 60
Rated Impulse with Stand Voltage (kV) Auxiliary Circuit 6
Rated Insulation Voltage (V) acc. to IEC 60947-4-1 andDE 0110 (Gr. C) 690
Rated Operational Current AC-1 (A) (220/240V) 55°C 22, (690V) 40°C 25, (690V) 70°C 18
Rated Operational Current AC-3 (A) (415V) 55°C 12, (440V) 55°C 9, (500V) 55°C 9, (690V) 55°C 7, (380/400V) 55°C 12, (220/230/240V) 55°C 12
Degree of Protection acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20, IP20
Rated Operational Current AC-15 (A) (500V) NC 2, (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (380/400V) 3, (400/440V) 2
Conventional Free-air Thermal Current (A) acc. to IEC 60947-4-1, Open Contactors q = 40°C 26,cc. to IEC 60947-5-1, q = 40°C 16
Maximum Electrical Switching Frequency (cycles/hour) (AC-1) 600, (AC-15) 1200, (AC-3) 1200, (DC-13) 900
Maximum Mechanical Switching Frequency (cycle/hour) 3600
Operate Time (ms) Between Coil De-energization and NC Contact Closing: 9-16, Between Coil De-energization and NO Contact Opening: 4-11, Between Coil Energization and NC Contact Opening: 7-21, Between Coil Energization and NO Contact Closing: 10-26
Maximum Breaking Capacity cos phi=0.45 (cos phi=0.35 for Ie > 100 A) at 440 V 250 A, cos phi=0.45 (cos phi=0.35 for Ie > 100 A) at 690 V 90 A
Number of Auxiliary Contacts NC -
Number of Auxiliary Contacts NO 1
Number of Main Contacts NC -
Berat (Kg) 0.3
Tanggal Produk Terdaftar 14 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AX12-30-10-83 48V 50/60Hz Contactor
AX09...AX25 contactors are mainly used for controlling 3-phase motors and power circuits up to 690 V AC. These contactors are of the block type design with: – 3 main poles and 1 built-in auxiliary contact – control circuit: AC operated – add-on auxiliary contact blocks for front or side mounting and a wide range of accessories.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan