ABB Electromagnetic Contactor UA Series (Kontaktor Magnet) UA63-30-00 220-230V 50Hz / 230-240V 60Hz 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | UA63-30-00 220-230V 50Hz / 230-240V 60Hz |
|---|---|
| Unit | 1pc |
| Product Depth/Length (mm) | 108 |
| Product Height (mm) | 110 |
| Product Width (mm) | 70 |
| Rated Control Circuit Voltage (V) | 50Hz 220-230, 60Hz 230-240 |
| Rated Impulse with Stand Voltage (kV) | 8 |
| Rated Insulation Voltage (V) | acc. to IEC 60947-4-1 andDE 0110 (Gr. C) 1000, acc. to UL/CSA 600 |
| Connecting Capacity Main Circuit (mm²) | Flexible with Cable End 6-16, Rigid Cable 6-25 |
| Degree of Protection | acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP10 |
| Connecting Capacity Auxiliary Circuit (mm²) | Flexible with Cable End 0.75-2.5, Rigid Cable 1-4 |
| Mounting on DIN Rail (mm) | TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH75-25 (75x25 Mounting Rail) acc. to IEC 60715 |
| Maximum Mechanical Switching Frequency (cycle/hour) | 3600 |
| Mounting by Screws (not supplied) | 2xM6 screws placed diagonally |
| Operate Time (ms) | Between Coil De-energization and NO Contact Opening: 4-11, Between Coil Energization and NO Contact Closing: 8-27 |
| Maximum Breaking Capacity | cos phi=0.45 (cos phi=0.35 for Ie > 100 A) at 440 V 1300 A, cos phi=0.45 (cos phi=0.35 for Ie > 100 A) at 690 V 630 A |
| Coil Consumption | Average Holding Value 50/6 Hz 18VA; Average Pull-in Value (50Hz 180VA, 60Hz 180VA); Holding at Max. Rated Control Circuit Voltage (50Hz 18VA, 50 Hz 5.5W, 60Hz 18VA, 60Hz 5.5W); Pull-in at Max. Rated Control Circuit Voltage (50Hz 180VA, 60Hz 210VA) |
| Connecting Terminals (Delivered in Open Position) Main Poles | M 6 (+,-) pozidriv 2 screws with 1x (13x10 mm) connector |
| Number of Auxiliary Contacts NC | - |
| Number of Auxiliary Contacts NO | - |
| Number of Main Contacts NC | - |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 14 July 2022 |
| Terakhir Diperbaharui | 29 June 2026 |
Informasi Produk
Description
UA63-30-00 220-230V 50Hz / 230-240V 60Hz Contactor
UA63 3-pole contactors for capacitor switching, can be used for the switching of capacitor banks whose inrush current peaks are less than or equal to 100 times nominal rms current. The table below gives the permissible powers according to operational voltage and temperature close to the contactor. It also specifies the maximum peak current Î values accepted by the contactor. The capacitors must be discharged (maximum residual voltage at terminals ≤ 50 V) before being re-energized when the contactors are making. In these conditions, electrical durability of contactors is equal to 100 000 operating cycles. The UA.. series 3-pole contactors are of the block type design. - Main poles: 3 main poles - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available.
UA63 3-pole contactors for capacitor switching, can be used for the switching of capacitor banks whose inrush current peaks are less than or equal to 100 times nominal rms current. The table below gives the permissible powers according to operational voltage and temperature close to the contactor. It also specifies the maximum peak current Î values accepted by the contactor. The capacitors must be discharged (maximum residual voltage at terminals ≤ 50 V) before being re-energized when the contactors are making. In these conditions, electrical durability of contactors is equal to 100 000 operating cycles. The UA.. series 3-pole contactors are of the block type design. - Main poles: 3 main poles - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ABB%20Electromagnetic%20Contactor%20UA%20Series%20(Kontaktor%20Magnet)%20UA63-30-00%20220-230V%2050Hz%20%2F%20230-240V%2060Hz%201pc/84S032527292-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)