Peak Instrument Tablet pH Meter L-510 1unit

Rp8.299.900
Persediaan

Spesifikasi Produk

Model Number L-510
Unit 1unit
pH Measuring Range (pH) -2.00-19.99
pH Resolution (pH) 0.1/0.01
Accuracy (pH) ±0.02
ph Input Current (A) ≤2×10-12
pH Input Impedance (ohm) ≥1×1012
pH Stability (pH/3h) ±0.01
pH Temperature Compensation Range (°C) 0-100 (auto or manual)
mV Measuring Range (mV) -1999.9-0-1999.9
mV Resolution (mV) 1
mv Accuracy (FS) ±0.1%
Measuring Range (mg/L) 0-20.00
Temperature Range (°C) 0-100
Resolution (°C) 0.1
Accuracy (°C) 5-60 ±0.4
Calibration 1, 2, 3 point
Data Storage 300 sets
Power (V) DC 5
Communication Interfaces USB
Dimensions (mm) 190x130x10
Working Temperature (°C) 5-35
Berat (Kg) 2.0
Tanggal Produk Terdaftar 13 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. 5 inch LCD screen with wide 150° viewing angle, beautiful and compact design.

2. Compact bench cradle with rotary electrode holder to save space in laboratory.

3. Small size and portable make it easy to carry and remove in laboratory and outdoors.

4. Extendibility: different electrodes can be installed to test pH, conductivity and dissolved oxygen.

5. Auto recognition of different electrodes after electrode is connected.

6. 3.5 mm jack input for electrodes makes it very easy for electrode connection.

7. Two USB one SD card interfaces for power and data transfer.

8. Can store 300 pieces of data including readings, date and time.

9. Rechargeable and long lasting battery. Auto shut off if there is no operation in ten minutes.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan